Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-X XH01939
- Mfr # PPR31-16-6G-HC-V
- Zoro # G822573390
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH01939, FILTREC D732G06B, FILTREC D732G06BV, HY-PRO HP311L156MB, HY-PRO HP311L156MV, MAIN FILTER MF0059759, MAIN FILTER MF0059760, NATIONAL FILTERS 102187116V, NATIONAL FILTERS 141187116V, PALL HC2254FCN16H, PALL HC2254FCN16Z, PALL HC2254FKN16H,
Filter Media
MICROGLASS
Height
15.04
Micron Rating
5
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR31-16-6G-HC-V
- Zoro #
- G822573390
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01939, FILTREC D732G06B, FILTREC D732G06BV, HY-PRO HP311L156MB, HY-PRO HP311L156MV, MAIN FILTER MF0059759, MAIN FILTER MF0059760, NATIONAL FILTERS 102187116V, NATIONAL FILTERS 141187116V, PALL HC2254FCN16H, PALL HC2254FCN16Z, PALL HC2254FKN16H,
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Collapse Pressure
- 3045
- ID Top
- 1.88
- Beta Ratio 1
- 200/4.5
- OD Top
- 3.82
- OD Bottom
- 3.82
Dimensions
- Height
- 15.04
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.