Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-X XH01962
- Mfr # PPL8900-13-10G-V
- Zoro # G322539421
product price:Â
$
52.15
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL38110, BALDWIN PT23223MPG, BEHRINGER BE89001312A, CATERPILLAR 5069241, DINGBRO DXX1080, DONALDSON DT89001314UM, DONALDSON P167888, DONALDSON P566497, EPPENSTEINER 168900TH10SLS000P, EPPENSTEINER 168900TH10SLS000V, EPPENSTEINER 168900TH10XLS00
Filter Media
MICROGLASS
Height
12.91
Micron Rating
10
OD Bottom
3.79
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL8900-13-10G-V
- Zoro #
- G322539421
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12.91
Details
- Replaces OEM Part
- AIRFIL AFKOVL38110, BALDWIN PT23223MPG, BEHRINGER BE89001312A, CATERPILLAR 5069241, DINGBRO DXX1080, DONALDSON DT89001314UM, DONALDSON P167888, DONALDSON P566497, EPPENSTEINER 168900TH10SLS000P, EPPENSTEINER 168900TH10SLS000V, EPPENSTEINER 168900TH10XLS00
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 3.79
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 365
- OD Top
- 3.79
- ID Top
- 2.2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.