Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-X XH01963
- Mfr # PPL8900-13-25G-V
- Zoro # G322520801
product price:Â
$
52.15
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL38125, BALDWIN PT23291MPG, BALDWIN PT9489MPG, BEHRINGER BE89001325A, DONALDSON DT89001325UM, DONALDSON P167890, DONALDSON P566498, EPPENSTEINER 168900TH20SLS000P, EPPENSTEINER 168900TH20SLS000V, EPPENSTEINER 168900TH20XLS000P, EPPENSTEINER 16
Filter Media
MICROGLASS
Height
12.91
Micron Rating
20
Collapse Pressure
365
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL8900-13-25G-V
- Zoro #
- G322520801
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL38125, BALDWIN PT23291MPG, BALDWIN PT9489MPG, BEHRINGER BE89001325A, DONALDSON DT89001325UM, DONALDSON P167890, DONALDSON P566498, EPPENSTEINER 168900TH20SLS000P, EPPENSTEINER 168900TH20SLS000V, EPPENSTEINER 168900TH20XLS000P, EPPENSTEINER 16
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 365
- ID Top
- 2.2
- Beta Ratio 1
- 200/20
- OD Top
- 3.79
- OD Bottom
- 3.79
Dimensions
- Height
- 12.91
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.