Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-X XH02011
- Mfr # PAR308-7-3G-HC-V
- Zoro # G622541315
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
ARGO V3081713, FILTER-X XH02011, FILTREC D840G03B, FILTREC D840G03BV, HYDAC/HYCON 0817D003BHK, HYDAC/HYCON 3817D03BHK, HY-PRO HP32HL73MB, HY-PRO HP32HL73MV, MAIN FILTER MF0059946, MAIN FILTER MF0576057, WIX D10A03GBV
Filter Media
MICROGLASS
Height
6.65
Micron Rating
3
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAR308-7-3G-HC-V
- Zoro #
- G622541315
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ARGO V3081713, FILTER-X XH02011, FILTREC D840G03B, FILTREC D840G03BV, HYDAC/HYCON 0817D003BHK, HYDAC/HYCON 3817D03BHK, HY-PRO HP32HL73MB, HY-PRO HP32HL73MV, MAIN FILTER MF0059946, MAIN FILTER MF0576057, WIX D10A03GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 3045
- OD Top
- 3.16
- OD Bottom
- 3.16
- Beta Ratio 1
- 200/3
- ID Top
- 1.6
Dimensions
- Height
- 6.65
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.