Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-X XH02282
- Mfr # PFC60-4-3G-HC-V
- Zoro # G022464092
product price:Â
$
36.25
/ea
Sold in multiples of 2 for
$72.50
Key Features
Replaces OEM Part
BEHRINGER BE60P03AHR, EPPENSTEINER 960H3SLF000P, EPPENSTEINER E400HL60H32, FILTER-MART 050398, FILTER-X XH02282, FILTREC DHD60F03B, FILTREC DHD60F03V, HYDAC/HYCON 0060D003BH, HYDAC/HYCON 0060D003BHV, HY-PRO HP06DHL43MSB, MAIN FILTER MF0060406, MAIN FILTER
Filter Media
MICROGLASS
Height
3.58
Micron Rating
3
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC60-4-3G-HC-V
- Zoro #
- G022464092
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BEHRINGER BE60P03AHR, EPPENSTEINER 960H3SLF000P, EPPENSTEINER E400HL60H32, FILTER-MART 050398, FILTER-X XH02282, FILTREC DHD60F03B, FILTREC DHD60F03V, HYDAC/HYCON 0060D003BH, HYDAC/HYCON 0060D003BHV, HY-PRO HP06DHL43MSB, MAIN FILTER MF0060406, MAIN FILTER
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 3045
- ID Top
- 0.87
- OD Bottom
- 1.75
- OD Top
- 1.75
- Beta Ratio 1
- 200/3
Dimensions
- Height
- 3.58
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.