HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-X XH02360
- Mfr # PMH8505-7-40SS-HC
- Zoro # G622500855
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 189308G40F000P, FILTER-X XH02360, FILTREC DMD0008W40B, HY-PRO HP251L740W, INTERNORMEN 306478, INTERNORMEN 04PI930840GHREO, MAHLE PI9308DRGVST40, MAIN FILTER MF0060923, NATIONAL FILTERS 106111168, NATIONAL FILTERS 131111168, REXROTH 189308G40F
Filter Media
304 SS WIRE
Height
6.77
Micron Rating
40
ID Top
1.01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8505-7-40SS-HC
- Zoro #
- G622500855
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.77
Details
- Replaces OEM Part
- EPPENSTEINER 189308G40F000P, FILTER-X XH02360, FILTREC DMD0008W40B, HY-PRO HP251L740W, INTERNORMEN 306478, INTERNORMEN 04PI930840GHREO, MAHLE PI9308DRGVST40, MAIN FILTER MF0060923, NATIONAL FILTERS 106111168, NATIONAL FILTERS 131111168, REXROTH 189308G40F
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- ID Top
- 1.01
- OD Bottom
- 1.78
- OD Top
- 1.78
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.