Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-X XH02429
- Mfr # PMH8515-15-3G
- Zoro # G822532854
product price:Â
$
86.35
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL2953, DONALDSON DT1205UM, DONALDSON P174299, DONALDSON P567101, EPPENSTEINER 182145H3SLE000P, EPPENSTEINER 182145H3XLE000P, FILTER-MART 050645, FILTER-X XH02429, FILTREC DMD0045E03B, FINN FILTER (PARKER) FC5014F003BS, FINN FILTER (PARKER) FFK
Filter Media
MICROGLASS
Height
14.69
Micron Rating
3
OD Top
3.32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8515-15-3G
- Zoro #
- G822532854
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL2953, DONALDSON DT1205UM, DONALDSON P174299, DONALDSON P567101, EPPENSTEINER 182145H3SLE000P, EPPENSTEINER 182145H3XLE000P, FILTER-MART 050645, FILTER-X XH02429, FILTREC DMD0045E03B, FINN FILTER (PARKER) FC5014F003BS, FINN FILTER (PARKER) FFK
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Top
- 3.32
- ID Top
- 1.88
- OD Bottom
- 3.32
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 435
Dimensions
- Height
- 14.69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.