Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR OMT CHP422NYN
- Mfr # PSH1351-9-6G-HC-V
- Zoro # G822500396
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON 55351, FILTER-X XH01411, FILTREC D131G06B, FILTREC D131G06BV, HY-PRO HP13HL96MB, HY-PRO HP13HL96MV, JURA FILTRATION SH63822, MAIN FILTER MF0058637, MAIN FILTER MF0058638, MP FILTRI HP1352A06AH, MP FILTRI HP1352A06AHP01, MP FILTRI HP1352A06HA, MP
Filter Media
MICROGLASS
Height
9.21
Micron Rating
5
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH1351-9-6G-HC-V
- Zoro #
- G822500396
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON 55351, FILTER-X XH01411, FILTREC D131G06B, FILTREC D131G06BV, HY-PRO HP13HL96MB, HY-PRO HP13HL96MV, JURA FILTRATION SH63822, MAIN FILTER MF0058637, MAIN FILTER MF0058638, MP FILTRI HP1352A06AH, MP FILTRI HP1352A06AHP01, MP FILTRI HP1352A06HA, MP
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/4.5
- OD Bottom
- 2.01
- OD Top
- 2.01
- ID Top
- 1.07
Dimensions
- Height
- 9.21
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.