HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-X XH02442
- Mfr # PMH024-8-100SS-B
- Zoro # G622555558
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH02442, FILTREC DMD024B100B, INTERNORMEN 306680, INTERNORMEN 04852024100G16BP, MAHLE 852024DRG100, MAIN FILTER MF0061089, WIX D65B100BB
Filter Media
304 SS WIRE
Height
7.76
Micron Rating
100
OD Top
5.91
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH024-8-100SS-B
- Zoro #
- G622555558
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH02442, FILTREC DMD024B100B, INTERNORMEN 306680, INTERNORMEN 04852024100G16BP, MAHLE 852024DRG100, MAIN FILTER MF0061089, WIX D65B100BB
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- OD Top
- 5.91
- OD Bottom
- 5.91
- ID Bottom
- 3.5
- Collapse Pressure
- 305
- ID Top
- 3.5
Dimensions
- Height
- 7.76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.