Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-X XH02467
- Mfr # PMH059-6-60SS-B
- Zoro # G322550334
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH02467, FILTREC DMD059B60B, INTERNORMEN 306710, INTERNORMEN 0485205960G16BO, MAHLE 852059DRG60, MAIN FILTER MF0061157, PARKER G02920, PUROLATOR/FACET 5900EAM753N1, SEPARATION TECHNOLOGIES ST1633, STAUFF LL045B60B, STAUFF LL045B60B2, STAUFF LL45B
Filter Media
304 SS WIRE
Height
6.06
Micron Rating
60
ID Top
2.55
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH059-6-60SS-B
- Zoro #
- G322550334
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH02467, FILTREC DMD059B60B, INTERNORMEN 306710, INTERNORMEN 0485205960G16BO, MAHLE 852059DRG60, MAIN FILTER MF0061157, PARKER G02920, PUROLATOR/FACET 5900EAM753N1, SEPARATION TECHNOLOGIES ST1633, STAUFF LL045B60B, STAUFF LL045B60B2, STAUFF LL45B
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- ID Top
- 2.55
- Collapse Pressure
- 435
- OD Bottom
- 4.53
- ID Bottom
- 2.55
- OD Top
- 4.53
Dimensions
- Height
- 6.06
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.