Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-X XH02480
- Mfr # PMH070-8-10P-B
- Zoro # G722536815
product price:Â
$
49.69
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 18200P10G000P, FILTER-X XH02480, FILTREC DMD070L10B, MAHLE 852070MIC10, MAIN FILTER MF0061187, PARKER G02922, PUROLATOR/FACET 2070EAM101N1, STAUFF LL050L10B, STAUFF LL050L10B2, STAUFF LL50L10B, STAUFF LL50L10B2, WIX D68B10LB, WOODGATE (BALDWI
Filter Media
PAPER
Height
8.07
Micron Rating
10
ID Top
3.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH070-8-10P-B
- Zoro #
- G722536815
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 18200P10G000P, FILTER-X XH02480, FILTREC DMD070L10B, MAHLE 852070MIC10, MAIN FILTER MF0061187, PARKER G02922, PUROLATOR/FACET 2070EAM101N1, STAUFF LL050L10B, STAUFF LL050L10B2, STAUFF LL50L10B, STAUFF LL50L10B2, WIX D68B10LB, WOODGATE (BALDWI
- Filter Media
- PAPER
- Micron Rating
- 10
- ID Top
- 3.5
- ID Bottom
- 3.5
- Collapse Pressure
- 305
- OD Bottom
- 5.91
- OD Top
- 5.91
- Beta Ratio 1
- 2/10/2026
Dimensions
- Height
- 8.07
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.