Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX W01AG736
- Mfr # PSC6R-6-25G-V
- Zoro # G322567011
product price:Â
$
27.29
/ea
Sold in multiples of 2 for
$54.58
Key Features
Replaces OEM Part
FILTREC WG736, HY-PRO HP152NL625MB, HY-PRO HP152NL625MV, MAIN FILTER MF0578576, SCHROEDER 6RS15, SCHROEDER 6RS15V, SCHROEDER 6RZ25, SCHROEDER 6RZ25V, WIX W01AG736
Filter Media
MICROGLASS
Height
6.1
Micron Rating
20
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSC6R-6-25G-V
- Zoro #
- G322567011
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.1
Details
- Replaces OEM Part
- FILTREC WG736, HY-PRO HP152NL625MB, HY-PRO HP152NL625MV, MAIN FILTER MF0578576, SCHROEDER 6RS15, SCHROEDER 6RS15V, SCHROEDER 6RZ25, SCHROEDER 6RZ25V, WIX W01AG736
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 435
- OD Top
- 2.18
- Beta Ratio 1
- 200/20
- ID Top
- 1.11
- OD Bottom
- 2.18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.