Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-X XH02601
Mfr # PMH362-5-100SS-HC-V
Zoro # G622572913
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 18100G100C000P, FILTER-X XH02601, FILTREC DMD362W100B, FILTREC DMD362W100V, HY-PRO HP362HL5100WB, HY-PRO HP362HL5100WV, INTERNORMEN 306775, INTERNORMEN 04852362100GHRBP, INTERNORMEN 04852362100GHRBV, MAHLE 852362DRGVST100, MAIN FILTER MF00614
Filter Media
304 SS WIRE
Height
5.04
Micron Rating
100
ID Top
1.33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH362-5-100SS-HC-V
- Zoro #
- G622572913
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 18100G100C000P, FILTER-X XH02601, FILTREC DMD362W100B, FILTREC DMD362W100V, HY-PRO HP362HL5100WB, HY-PRO HP362HL5100WV, INTERNORMEN 306775, INTERNORMEN 04852362100GHRBP, INTERNORMEN 04852362100GHRBV, MAHLE 852362DRGVST100, MAIN FILTER MF00614
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- ID Top
- 1.33
- OD Bottom
- 3.23
- ID Bottom
- 1.33
- Collapse Pressure
- 3045
- OD Top
- 3.23