Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTERSOFT H8926MCVL
- Mfr # PPL8900-26-6G-V
- Zoro # G322527121
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
AIRFIL AFKOVL3836, DONALDSON DT8900268UM, DONALDSON P566506, EPPENSTEINER 168900VH6SLS000P, EPPENSTEINER 168900VH6SLS000V, EPPENSTEINER 168900VH6XLS000P, EPPENSTEINER 168900VH6XLS000V, FAIREY ARLON (PARKER) R890H2606A, FAIREY ARLON (PARKER) R890Z2606A, FI
Filter Media
MICROGLASS
Height
25.71
Micron Rating
5
Beta Ratio 1
200/4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL8900-26-6G-V
- Zoro #
- G322527121
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 25.71
Details
- Replaces OEM Part
- AIRFIL AFKOVL3836, DONALDSON DT8900268UM, DONALDSON P566506, EPPENSTEINER 168900VH6SLS000P, EPPENSTEINER 168900VH6SLS000V, EPPENSTEINER 168900VH6XLS000P, EPPENSTEINER 168900VH6XLS000V, FAIREY ARLON (PARKER) R890H2606A, FAIREY ARLON (PARKER) R890Z2606A, FI
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Beta Ratio 1
- 200/4.5
- OD Top
- 3.79
- OD Bottom
- 3.79
- ID Top
- 2.2
- Collapse Pressure
- 365
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.