Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTERSOFT H9426MDVL
- Mfr # PPL9400-26-10G-V
- Zoro # G322521167
product price:Â
$
94.19
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL466210, BALDWIN H8063, BEHRINGER BE94002612A, DONALDSON DT94002614UM, DONALDSON P164227, DONALDSON P164435, DONALDSON P566452, EPPENSTEINER 169400VH10SLS000P, EPPENSTEINER 169400VH10SLS000V, EPPENSTEINER 169400VH10XLS000P, EPPENSTEINER 169400
Filter Media
MICROGLASS
Height
25.9
Micron Rating
10
OD Bottom
3.79
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9400-26-10G-V
- Zoro #
- G322521167
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 25.9
Details
- Replaces OEM Part
- AIRFIL AFKOVL466210, BALDWIN H8063, BEHRINGER BE94002612A, DONALDSON DT94002614UM, DONALDSON P164227, DONALDSON P164435, DONALDSON P566452, EPPENSTEINER 169400VH10SLS000P, EPPENSTEINER 169400VH10SLS000V, EPPENSTEINER 169400VH10XLS000P, EPPENSTEINER 169400
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 3.79
- ID Top
- 2.21
- Collapse Pressure
- 365
- OD Top
- 3.79
- Beta Ratio 1
- 200/13
- ID Bottom
- 2.21
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.