Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTERSOFT H9804MABL
- Mfr # PPL9800-4-3G-V
- Zoro # G322501268
product price:Â
$
22.99
/ea
Sold in multiples of 2 for
$45.98
Key Features
Replaces OEM Part
AIRFIL AFKOVL853, BALDWIN H8107, BALDWIN H9107, BEHRINGER BE9800403A, CATERPILLAR 3I1525, DONALDSON DT980045UM, DONALDSON P169445, DONALDSON P566392, EPPENSTEINER 169800H3LL115RP, EPPENSTEINER 169800RH3SLE000P, EPPENSTEINER 169800RH3SLE000V, EPPENSTEINER
Filter Media
MICROGLASS
Height
4.57
Micron Rating
3
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9800-4-3G-V
- Zoro #
- G322501268
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL853, BALDWIN H8107, BALDWIN H9107, BEHRINGER BE9800403A, CATERPILLAR 3I1525, DONALDSON DT980045UM, DONALDSON P169445, DONALDSON P566392, EPPENSTEINER 169800H3LL115RP, EPPENSTEINER 169800RH3SLE000P, EPPENSTEINER 169800RH3SLE000V, EPPENSTEINER
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/3
- OD Top
- 1.98
- ID Top
- 0.95
- OD Bottom
- 1.98
Dimensions
- Height
- 4.57
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.