Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX W01AG427
- Mfr # PHY160-7-10G-V
- Zoro # G522478452
product price:Â
$
51.25
/ea
Key Features
Replaces OEM Part
BRUENINGHAUS HYDROMATIK 9153002601381, BRUENINGHAUS HYDROMATIK R902068311, BRUENINGHAUS HYDROMATIK R902601381, FILTRATION GROUP E620125DN2025FPM, FILTREC WG427, JURA FILTRATION SH62022, MAIN FILTER MF0066080, SCHUPP HY90181, WIX W01AG427
Filter Media
MICROGLASS
Height
7.48
Micron Rating
10
ID Top
1.34
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY160-7-10G-V
- Zoro #
- G522478452
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BRUENINGHAUS HYDROMATIK 9153002601381, BRUENINGHAUS HYDROMATIK R902068311, BRUENINGHAUS HYDROMATIK R902601381, FILTRATION GROUP E620125DN2025FPM, FILTREC WG427, JURA FILTRATION SH62022, MAIN FILTER MF0066080, SCHUPP HY90181, WIX W01AG427
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Top
- 1.34
- OD Bottom
- 2.72
- OD Top
- 2.72
- Collapse Pressure
- 435
- Beta Ratio 1
- 200/13
Dimensions
- Height
- 7.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.