HYDRAULIC FILTER - PRESSURE LINE FOR FILTRATION GROUP E20018DN1010FPM
- Mfr # PEP20015-9-10P-V
- Zoro # G322509424
product price:Â
$
45.79
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20018P10A000P, FILTRATION GROUP E20018DN1010, FILTRATION GROUP E20018DN1010FPM, FILTREC DVD20018K10B, FILTREC DVD20018K10V, MAIN FILTER MF0576796, MAIN FILTER MF0576797, REXROTH 20018P10A000M, REXROTH 20018P10A000V, WIX D23A10KV
Filter Media
PAPER
Height
8.86
Micron Rating
10
OD Top
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20015-9-10P-V
- Zoro #
- G322509424
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20018P10A000P, FILTRATION GROUP E20018DN1010, FILTRATION GROUP E20018DN1010FPM, FILTREC DVD20018K10B, FILTREC DVD20018K10V, MAIN FILTER MF0576796, MAIN FILTER MF0576797, REXROTH 20018P10A000M, REXROTH 20018P10A000V, WIX D23A10KV
- Filter Media
- PAPER
- Micron Rating
- 10
- OD Top
- 2.36
- Collapse Pressure
- 435
- OD Bottom
- 2.36
- Beta Ratio 1
- 2/10/2026
- ID Top
- 1.35
Dimensions
- Height
- 8.86
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.