Shop NATIONAL FILTERS

HYDRAULIC FILTER - PRESSURE LINE FOR FILTRATION GROUP E20020DN1025

  • Mfr # PEP20020-6-20P-V

  • Zoro # G322511496


product price: 
$
47.35
/ea

Key Features

Replaces OEM Part
EPPENSTEINER 20020P25A000P, FILTRATION GROUP E20020DN1025, FILTRATION GROUP E20020DN1025FPM, FILTREC DVD20020K20B, FILTREC DVD20020K20V, JURA FILTRATION SH67427, MAIN FILTER MF0576848, MAIN FILTER MF0576849, REXROTH 20020P25A000M, REXROTH 20020P25A000V, W
Filter Media
PAPER
Height
6.18
Micron Rating
20
ID Top
1.66
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PEP20020-6-20P-V
Zoro #
G322511496
UPC #
-
Country of Origin
United States

Dimensions

Height
6.18

Details

Replaces OEM Part
EPPENSTEINER 20020P25A000P, FILTRATION GROUP E20020DN1025, FILTRATION GROUP E20020DN1025FPM, FILTREC DVD20020K20B, FILTREC DVD20020K20V, JURA FILTRATION SH67427, MAIN FILTER MF0576848, MAIN FILTER MF0576849, REXROTH 20020P25A000M, REXROTH 20020P25A000V, W
Filter Media
PAPER
Micron Rating
20
ID Top
1.66
OD Top
3.15
Collapse Pressure
435
OD Bottom
3.15
Beta Ratio 1
2/20/2026

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products