HYDRAULIC FILTER - PRESSURE LINE FOR FILTRATION GROUP H0030DN2010SPECIAL
- Mfr # PHY30-2-10G-V-D
- Zoro # G722466808
product price:Â
$
27.25
/ea
Sold in multiples of 2 for
$54.50
Key Features
Replaces OEM Part
FILTRATION GROUP H0030DN2010SPECIAL, HYDAC/HYCON 1268221, HYDAC/HYCON 0015D010BN4HC, HYDAC/HYCON 0015D010BN4HCV, HYDAC/HYCON 0030D010BN4HCLM43, HYDAC/HYCON 0030D010BN4HCVLM43, MAHLE 70386307
Filter Media
MICROGLASS
Height
1.69
Micron Rating
10
OD Top
1.38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY30-2-10G-V-D
- Zoro #
- G722466808
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTRATION GROUP H0030DN2010SPECIAL, HYDAC/HYCON 1268221, HYDAC/HYCON 0015D010BN4HC, HYDAC/HYCON 0015D010BN4HCV, HYDAC/HYCON 0030D010BN4HCLM43, HYDAC/HYCON 0030D010BN4HCVLM43, MAHLE 70386307
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Top
- 1.38
- Collapse Pressure
- 435
- Beta Ratio 1
- 200/13
- OD Bottom
- 1.38
- ID Top
- 0.49
Dimensions
- Height
- 1.69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.