Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTRATION GROUP N0100RN2010FPM
- Mfr # PEP20040-10-10G-V
- Zoro # G822512788
product price:Â
$
43.99
/ea
Key Features
Replaces OEM Part
ARGO V3052506, BALDWIN PT23108MPG, EPPENSTEINER 20100H10SLA000P, EPPENSTEINER 20100H10XLA000P, FILTER-MART 051272, FILTER-MART 052897, FILTER-X XH04844, FILTRATION GROUP N0100RN2010, FILTRATION GROUP N0100RN2010FPM, FILTREC XD100G10A, FILTREC XD100G10AV,
Filter Media
MICROGLASS
Height
9.76
Micron Rating
10
OD Top
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20040-10-10G-V
- Zoro #
- G822512788
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.76
Details
- Replaces OEM Part
- ARGO V3052506, BALDWIN PT23108MPG, EPPENSTEINER 20100H10SLA000P, EPPENSTEINER 20100H10XLA000P, FILTER-MART 051272, FILTER-MART 052897, FILTER-X XH04844, FILTRATION GROUP N0100RN2010, FILTRATION GROUP N0100RN2010FPM, FILTREC XD100G10A, FILTREC XD100G10AV,
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Top
- 1.75
- ID Top
- 0.87
- OD Bottom
- 1.75
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.