Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC DVD20045E03V
- Mfr # PEP20020-16-3G-V
- Zoro # G322559092
product price:Â
$
69.19
/ea
Key Features
Replaces OEM Part
DONALDSON P561370, EPPENSTEINER 20045H3SLA000P, EPPENSTEINER 20045H3XLA000P, FILTRATION GROUP E20045DN2003, FILTRATION GROUP E20045DN2003FPM, FILTREC DVD20045E03B, FILTREC DVD20045E03V, HY-PRO HP67NL153MB, HY-PRO HP67NL153MV, MAIN FILTER MF0576928, MAIN F
Filter Media
MICROGLASS
Height
15.63
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20020-16-3G-V
- Zoro #
- G322559092
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P561370, EPPENSTEINER 20045H3SLA000P, EPPENSTEINER 20045H3XLA000P, FILTRATION GROUP E20045DN2003, FILTRATION GROUP E20045DN2003FPM, FILTREC DVD20045E03B, FILTREC DVD20045E03V, HY-PRO HP67NL153MB, HY-PRO HP67NL153MV, MAIN FILTER MF0576928, MAIN F
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- ID Top
- 1.66
- OD Top
- 3.15
- OD Bottom
- 3.15
- Collapse Pressure
- 435
Dimensions
- Height
- 15.63
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.