HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D1100G03A

  • Mfr # PMP5001-6-3G-V

  • Zoro # G222535516


product price:  $60.45
/ea

Key Features

OD Top
3.56
Collapse Pressure
435
Beta Ratio 1
200/3
Filter Media
MICROGLASS
Height
6.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PMP5001-6-3G-V
Zoro #
G222535516
UPC #
-
Country of Origin
United States

Dimensions

Height
6.38

Details

OD Top
3.56
Collapse Pressure
435
Beta Ratio 1
200/3
Filter Media
MICROGLASS
Replaces OEM Part
FILTREC D1100G03A, FILTREC D1100G03AV, MAIN FILTER MF0575631, MAIN FILTER MF0575632, MP FILTRI HP5001A03AN, MP FILTRI HP5001A03ANP01, MP FILTRI HP5001A03VN, MP FILTRI HP5001A03VNP01, PARKER 943508Q
OD Bottom
3.56
Micron Rating
3
ID Top
1.97

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products