Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D1101G03B
- Mfr # PMP5001-10-3G-HC-V
- Zoro # G322525486
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D1101G03B, FILTREC D1101G03BV, MAIN FILTER MF0575649, MAIN FILTER MF0575650, MP FILTRI HP5002A03AH, MP FILTRI HP5002A03AHP01, MP FILTRI HP5002A03VH, MP FILTRI HP5002A03VHP01, WIX D37A03GBV
Filter Media
MICROGLASS
Height
9.96
Micron Rating
3
ID Top
1.97
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMP5001-10-3G-HC-V
- Zoro #
- G322525486
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D1101G03B, FILTREC D1101G03BV, MAIN FILTER MF0575649, MAIN FILTER MF0575650, MP FILTRI HP5002A03AH, MP FILTRI HP5002A03AHP01, MP FILTRI HP5002A03VH, MP FILTRI HP5002A03VHP01, WIX D37A03GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- ID Top
- 1.97
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/3
- OD Bottom
- 3.56
- OD Top
- 3.56
Dimensions
- Height
- 9.96
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.