Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0576368
- Mfr # PFC60-4-50SS-V
- Zoro # G922463188
product price:Â
$
50.89
/ea
Key Features
Replaces OEM Part
FILTER-MART 060200, FILTER-X XH02273, FILTREC DHD60B50B, FILTREC DHD60B50V, HYDAC/HYCON 0060D050W, HYDAC/HYCON 0060D050WV, MAIN FILTER MF0060388, MAIN FILTER MF0576368, NATIONAL FILTERS 18520274SS, STAUFF SE014B40B, STAUFF SE014B40B2, STAUFF SE014B40V, ST
Height
3.54
Micron Rating
50
OD Bottom
1.75
Filter Media
304 SS WIRE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC60-4-50SS-V
- Zoro #
- G922463188
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 060200, FILTER-X XH02273, FILTREC DHD60B50B, FILTREC DHD60B50V, HYDAC/HYCON 0060D050W, HYDAC/HYCON 0060D050WV, MAIN FILTER MF0060388, MAIN FILTER MF0576368, NATIONAL FILTERS 18520274SS, STAUFF SE014B40B, STAUFF SE014B40B2, STAUFF SE014B40V, ST
- Micron Rating
- 50
- OD Bottom
- 1.75
- Filter Media
- 304 SS WIRE
- OD Top
- 1.75
- Collapse Pressure
- 435
- ID Top
- 0.87
Dimensions
- Height
- 3.54
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.