
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D1103G06BV
Mfr # PMP5001-19-6G-HC-V
Zoro # G922568579
product price:Â $240.99
/ea
Free Shipping & Returns
Key Features
Height
19.17
Micron Rating
5
Filter Media
MICROGLASS
Replaces OEM Part
FILTREC D1103G06B, FILTREC D1103G06BV, MAIN FILTER MF0575685, MAIN FILTER MF0575686, MP FILTRI HP5004A06AH, MP FILTRI HP5004A06AHP01, MP FILTRI HP5004A06VH, MP FILTRI HP5004A06VHP01, WIX D39A06GBV
OD Top
3.56
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PMP5001-19-6G-HC-V
Zoro #
G922568579
UPC #
-
Country of Origin
United States
Dimensions
Height
19.17
Details
Micron Rating
5
Filter Media
MICROGLASS
Replaces OEM Part
FILTREC D1103G06B, FILTREC D1103G06BV, MAIN FILTER MF0575685, MAIN FILTER MF0575686, MP FILTRI HP5004A06AH, MP FILTRI HP5004A06AHP01, MP FILTRI HP5004A06VH, MP FILTRI HP5004A06VHP01, WIX D39A06GBV
OD Top
3.56
ID Top
1.97
OD Bottom
3.56
Collapse Pressure
3045
Beta Ratio 1
200/4.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.