Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D1103G25BV
- Mfr # PMP5001-19-25G-HC-V
- Zoro # G122526157
product price:Â
$
237.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D1103G25B, FILTREC D1103G25BV, MAIN FILTER MF0575693, MAIN FILTER MF0575694, MP FILTRI HP5004A25AH, MP FILTRI HP5004A25AHP01, MP FILTRI HP5004A25VH, MP FILTRI HP5004A25VHP01, WIX D39A25GBV
Filter Media
MICROGLASS
Height
19.17
Micron Rating
20
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMP5001-19-25G-HC-V
- Zoro #
- G122526157
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 19.17
Details
- Replaces OEM Part
- FILTREC D1103G25B, FILTREC D1103G25BV, MAIN FILTER MF0575693, MAIN FILTER MF0575694, MP FILTRI HP5004A25AH, MP FILTRI HP5004A25AHP01, MP FILTRI HP5004A25VH, MP FILTRI HP5004A25VHP01, WIX D39A25GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 3045
- OD Bottom
- 3.56
- ID Top
- 1.97
- Beta Ratio 1
- 200/20
- OD Top
- 3.56
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.