Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D1104G06B
- Mfr # PMP5001-26-6G-HC-V
- Zoro # G322522478
product price:Â
$
248.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D1104G06B, FILTREC D1104G06BV, MAIN FILTER MF0575701, MAIN FILTER MF0575702, MP FILTRI HP5005A06AH, MP FILTRI HP5005A06AHP01, MP FILTRI HP5005A06VH, MP FILTRI HP5005A06VHP01, WIX D40A06GBV
Filter Media
MICROGLASS
Height
25.63
Micron Rating
5
ID Top
1.97
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMP5001-26-6G-HC-V
- Zoro #
- G322522478
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D1104G06B, FILTREC D1104G06BV, MAIN FILTER MF0575701, MAIN FILTER MF0575702, MP FILTRI HP5005A06AH, MP FILTRI HP5005A06AHP01, MP FILTRI HP5005A06VH, MP FILTRI HP5005A06VHP01, WIX D40A06GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Top
- 1.97
- OD Top
- 3.56
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/4.5
- OD Bottom
- 3.56
Dimensions
- Height
- 25.63
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.