Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D120C10A
- Mfr # PPL9800-4-10P-V
- Zoro # G922498616
product price:Â
$
14.99
/ea
Sold in multiples of 3 for
$44.97
Key Features
Replaces OEM Part
BALDWIN PT9271, FILTER-X XH01328, FILTREC D120C10A, FILTREC D120C10AV, MAIN FILTER MF0058465, MAIN FILTER MF0058466, OMT CHP423C10XN, PUROLATOR/FACET 9800EAM101F1, PUROLATOR/FACET 9800EAM101N1, SOFIMA CCH301CD1, SOFIMA CH301CD11, UFI EPB21NCC, WIX D44A10C
Height
4.57
Micron Rating
10
OD Top
1.98
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9800-4-10P-V
- Zoro #
- G922498616
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BALDWIN PT9271, FILTER-X XH01328, FILTREC D120C10A, FILTREC D120C10AV, MAIN FILTER MF0058465, MAIN FILTER MF0058466, OMT CHP423C10XN, PUROLATOR/FACET 9800EAM101F1, PUROLATOR/FACET 9800EAM101N1, SOFIMA CCH301CD1, SOFIMA CH301CD11, UFI EPB21NCC, WIX D44A10C
- Micron Rating
- 10
- OD Top
- 1.98
- Collapse Pressure
- 305
- Beta Ratio 1
- 2/10/2026
- Filter Media
- PAPER
- ID Top
- 0.95
- OD Bottom
- 1.98
Dimensions
- Height
- 4.57
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.