HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D122G25AV

  • Mfr # PPL9800-13-25G-V

  • Zoro # G622471735


product price:  $28.85
/ea
Sold in multiples of 2 for $57.70

Key Features

Height
12.95
Collapse Pressure
305
Replaces OEM Part
AIRFIL AFKOVL8725, DONALDSON DT98001325UM, DONALDSON P169454, DONALDSON P566405, EPPENSTEINER 169800TH20SLE000P, EPPENSTEINER 169800TH20SLE000V, EPPENSTEINER 169800TH20XLE000P, EPPENSTEINER 169800TH20XLE000V, FILTER-MART F980013K25B, FILTER-MART F980013K2
OD Bottom
1.98
Micron Rating
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9800-13-25G-V
Zoro #
G622471735
UPC #
-
Country of Origin
United States

Dimensions

Height
12.95

Details

Collapse Pressure
305
Replaces OEM Part
AIRFIL AFKOVL8725, DONALDSON DT98001325UM, DONALDSON P169454, DONALDSON P566405, EPPENSTEINER 169800TH20SLE000P, EPPENSTEINER 169800TH20SLE000V, EPPENSTEINER 169800TH20XLE000P, EPPENSTEINER 169800TH20XLE000V, FILTER-MART F980013K25B, FILTER-MART F980013K2
OD Bottom
1.98
Micron Rating
20
Filter Media
MICROGLASS
Beta Ratio 1
200/20
OD Top
1.98
ID Top
0.95

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.