HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D122T25AV
- Mfr # PPL9800-13-25SS-V
- Zoro # G522487850
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D122T25A, FILTREC D122T25AV, HY-PRO HP80L1318WB, HY-PRO HP80L1318WV, HY-PRO HP80L1325WB, HY-PRO HP80L1325WV, MAIN FILTER MF0058567, MAIN FILTER MF0058568, SWIFT SF98001318W, SWIFT SF98001318WV, SWIFT SF98001325W, SWIFT SF98001325WV, WIX D46A25TAV
Filter Media
304 SS WIRE
Height
12.95
Micron Rating
25
OD Bottom
1.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9800-13-25SS-V
- Zoro #
- G522487850
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D122T25A, FILTREC D122T25AV, HY-PRO HP80L1318WB, HY-PRO HP80L1318WV, HY-PRO HP80L1325WB, HY-PRO HP80L1325WV, MAIN FILTER MF0058567, MAIN FILTER MF0058568, SWIFT SF98001318W, SWIFT SF98001318WV, SWIFT SF98001325W, SWIFT SF98001325WV, WIX D46A25TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Bottom
- 1.98
- ID Top
- 0.95
- OD Top
- 1.98
- Collapse Pressure
- 305
Dimensions
- Height
- 12.95
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.