HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D131G06A

  • Mfr # PSH1351-9-6G-V

  • Zoro # G722469397


product price:  $54.55
/ea

Key Features

Beta Ratio 1
200/4.5
OD Bottom
2.09
Collapse Pressure
305
OD Top
2.09
ID Top
1.08
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSH1351-9-6G-V
Zoro #
G722469397
UPC #
-
Country of Origin
United States

Dimensions

Height
9.06

Details

Beta Ratio 1
200/4.5
OD Bottom
2.09
Collapse Pressure
305
OD Top
2.09
ID Top
1.08
Replaces OEM Part
DONALDSON 45351, FILTER-X XH01410, FILTREC D131G06A, FILTREC D131G06AV, HY-PRO HP13NL96MB, HY-PRO HP13NL96MV, JURA FILTRATION SH63955, MAIN FILTER MF0058635, MAIN FILTER MF0058636, MP FILTRI HP1352A06NA, MP FILTRI HP1352A06NAP01, MP FILTRI HP1352A06NV, MP
Micron Rating
5
Filter Media
MICROGLASS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.