Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D132C25AV
Mfr # PSH1351-3-25P-V
Zoro # G922461634
product price:Â
$
13.99
/ea
Sold in multiples of 3 for $41.97
Key Features
Replaces OEM Part
FILTREC D132C25A, FILTREC D132C25AV, MAIN FILTER MF0058661, MAIN FILTER MF0058662, WIX D50A25CAV
Height
3.9
Micron Rating
20
Collapse Pressure
305
ID Top
1.08
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH1351-3-25P-V
- Zoro #
- G922461634
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.9
Details
- Replaces OEM Part
- FILTREC D132C25A, FILTREC D132C25AV, MAIN FILTER MF0058661, MAIN FILTER MF0058662, WIX D50A25CAV
- Micron Rating
- 20
- Collapse Pressure
- 305
- ID Top
- 1.08
- OD Top
- 2.09
- Beta Ratio 1
- 2/20/2026
- Filter Media
- PAPER
- OD Bottom
- 2.09