Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D132G06BV
- Mfr # PSH1351-3-6G-HC-V
- Zoro # G522550790
product price:Â
$
64.65
/ea
Key Features
Replaces OEM Part
DONALDSON 55151, FILTREC D132G06B, FILTREC D132G06BV, MAIN FILTER MF0058669, MAIN FILTER MF0058670, WIX D50A06GBV
Filter Media
MICROGLASS
Height
3.35
Micron Rating
5
OD Top
2.01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH1351-3-6G-HC-V
- Zoro #
- G522550790
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON 55151, FILTREC D132G06B, FILTREC D132G06BV, MAIN FILTER MF0058669, MAIN FILTER MF0058670, WIX D50A06GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Top
- 2.01
- OD Bottom
- 2.01
- ID Top
- 1.07
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/4.5
Dimensions
- Height
- 3.35
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.