
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D132G10BV
Mfr # PSH1351-3-10G-HC-V
Zoro # G722470683
product price:Â $62.35
/eaKey Features
Height
3.35
Micron Rating
10
Beta Ratio 1
200/13
Collapse Pressure
3045
Filter Media
MICROGLASS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PSH1351-3-10G-HC-V
Zoro #
G722470683
UPC #
-
Country of Origin
United States
Dimensions
Height
3.35
Details
Micron Rating
10
Beta Ratio 1
200/13
Collapse Pressure
3045
Filter Media
MICROGLASS
Replaces OEM Part
DONALDSON 55152, FILTREC D132G10B, FILTREC D132G10BV, JURA FILTRATION SH63875, MAIN FILTER MF0058673, MAIN FILTER MF0058674, WIX D50A10GBV
OD Top
2.01
OD Bottom
2.01
ID Top
1.07
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.