Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D132T10BV
- Mfr # PSH1351-3-10SS-HC-V
- Zoro # G722477279
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D132T10B, FILTREC D132T10BV, MAIN FILTER MF0058681, MAIN FILTER MF0058682, WIX D50A10TBV
Filter Media
304 SS WIRE
Height
3.35
Micron Rating
10
OD Top
2.01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH1351-3-10SS-HC-V
- Zoro #
- G722477279
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D132T10B, FILTREC D132T10BV, MAIN FILTER MF0058681, MAIN FILTER MF0058682, WIX D50A10TBV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- OD Top
- 2.01
- OD Bottom
- 2.01
- ID Top
- 1.07
- Collapse Pressure
- 3045
Dimensions
- Height
- 3.35
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.