HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D132T25A
- Mfr # PSH1351-3-25SS-V
- Zoro # G522470340
product price:Â
$
47.75
/ea
Key Features
Replaces OEM Part
DONALDSON 4513, FILTER-X XH01427, FILTREC D132T25A, FILTREC D132T25AV, MAIN FILTER MF0058685, MAIN FILTER MF0058686, WIX D50A25TAV
Filter Media
304 SS WIRE
Height
3.9
Micron Rating
25
ID Top
1.08
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH1351-3-25SS-V
- Zoro #
- G522470340
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON 4513, FILTER-X XH01427, FILTREC D132T25A, FILTREC D132T25AV, MAIN FILTER MF0058685, MAIN FILTER MF0058686, WIX D50A25TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- ID Top
- 1.08
- OD Top
- 2.09
- Collapse Pressure
- 305
- OD Bottom
- 2.09
Dimensions
- Height
- 3.9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.