HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D133T125A

  • Mfr # PSH1351-12-125SS-V

  • Zoro # G322515623


product price:  $95.59
/ea

Key Features

Replaces OEM Part
FILTREC D133T125A, FILTREC D133T125AV, MAIN FILTER MF0575784, MAIN FILTER MF0575785, MP FILTRI HP1353M90NA, MP FILTRI HP1353M90NAP01, MP FILTRI HP1353M90NV, MP FILTRI HP1353M90NVP01, WIX D01A125TAV
Filter Media
304 SS WIRE
Height
11.97
Micron Rating
125
OD Bottom
2.09
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PSH1351-12-125SS-V
Zoro #
G322515623
UPC #
-
Country of Origin
United States

Dimensions

Height
11.97

Details

Replaces OEM Part
FILTREC D133T125A, FILTREC D133T125AV, MAIN FILTER MF0575784, MAIN FILTER MF0575785, MP FILTRI HP1353M90NA, MP FILTRI HP1353M90NAP01, MP FILTRI HP1353M90NV, MP FILTRI HP1353M90NVP01, WIX D01A125TAV
Filter Media
304 SS WIRE
Micron Rating
125
OD Bottom
2.09
OD Top
2.09
Collapse Pressure
305
ID Top
1.08

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products