Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D133T25AV
- Mfr # PSH1351-12-25SS-V
- Zoro # G622562457
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D133T25A, FILTREC D133T25AV, MAIN FILTER MF0575786, MAIN FILTER MF0575787, MP FILTRI HP1353M25NA, MP FILTRI HP1353M25NAP01, MP FILTRI HP1353M25NV, MP FILTRI HP1353M25NVP01, WIX D01A25TAV
Filter Media
304 SS WIRE
Height
11.97
Micron Rating
25
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH1351-12-25SS-V
- Zoro #
- G622562457
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D133T25A, FILTREC D133T25AV, MAIN FILTER MF0575786, MAIN FILTER MF0575787, MP FILTRI HP1353M25NA, MP FILTRI HP1353M25NAP01, MP FILTRI HP1353M25NV, MP FILTRI HP1353M25NVP01, WIX D01A25TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- Collapse Pressure
- 305
- ID Top
- 1.08
- OD Top
- 2.09
- OD Bottom
- 2.09
Dimensions
- Height
- 11.97
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.