HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D140CW25A
- Mfr # PPL9600-4-25PW-V
- Zoro # G522487041
product price:Â
$
33.25
/ea
Sold in multiples of 2 for
$66.50
Key Features
Replaces OEM Part
FILTREC D140CW25A, FILTREC D140CW25AV, MAIN FILTER MF0058697, MAIN FILTER MF0058698, WIX D51A25CWAV
Filter Media
CELLULOSE/WATER REMOVAL
Height
4.64
Micron Rating
20
OD Top
3.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-4-25PW-V
- Zoro #
- G522487041
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D140CW25A, FILTREC D140CW25AV, MAIN FILTER MF0058697, MAIN FILTER MF0058698, WIX D51A25CWAV
- Filter Media
- CELLULOSE/WATER REMOVAL
- Micron Rating
- 20
- OD Top
- 3.12
- Collapse Pressure
- 305
- ID Top
- 1.7
- OD Bottom
- 3.12
Dimensions
- Height
- 4.64
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.