HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D140T10A
- Mfr # PPL9600-4-10SS-V
- Zoro # G322511960
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH01446, FILTREC D140T10A, FILTREC D140T10AV, HY-PRO HP60L410WB, HY-PRO HP60L410WV, MAIN FILTER MF0058727, MAIN FILTER MF0058728, OMT CHP625T10XN, PUROLATOR/FACET 9600EAL103F1, PUROLATOR/FACET 9600EAL103N1, SOFIMA CCH801RD1, SOFIMA CH801RD11, SWI
Filter Media
304 SS WIRE
Height
4.64
Micron Rating
10
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9600-4-10SS-V
- Zoro #
- G322511960
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.64
Details
- Replaces OEM Part
- FILTER-X XH01446, FILTREC D140T10A, FILTREC D140T10AV, HY-PRO HP60L410WB, HY-PRO HP60L410WV, MAIN FILTER MF0058727, MAIN FILTER MF0058728, OMT CHP625T10XN, PUROLATOR/FACET 9600EAL103F1, PUROLATOR/FACET 9600EAL103N1, SOFIMA CCH801RD1, SOFIMA CH801RD11, SWI
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- Collapse Pressure
- 305
- ID Top
- 1.7
- OD Top
- 3.12
- OD Bottom
- 3.12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.