Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D141CW10A
- Mfr # PPL9600-8-10PW-V
- Zoro # G622507021
product price:Â
$
42.55
/ea
Key Features
Replaces OEM Part
DONALDSON P569528, FILTREC D141CW10A, FILTREC D141CW10AV, MAIN FILTER MF0058743, MAIN FILTER MF0058744, WIX D52A10CWAV
Filter Media
CELLULOSE/WATER REMOVAL
Height
8.31
Micron Rating
10
OD Bottom
3.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9600-8-10PW-V
- Zoro #
- G622507021
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.31
Details
- Replaces OEM Part
- DONALDSON P569528, FILTREC D141CW10A, FILTREC D141CW10AV, MAIN FILTER MF0058743, MAIN FILTER MF0058744, WIX D52A10CWAV
- Filter Media
- CELLULOSE/WATER REMOVAL
- Micron Rating
- 10
- OD Bottom
- 3.12
- ID Top
- 1.7
- OD Top
- 3.12
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.