Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D141T150B
- Mfr # PPL9600-8-150SS-HC-V
- Zoro # G722507259
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D141T150B, FILTREC D141T150BV, HY-PRO HP61L8149WB, HY-PRO HP61L8149WV, MAIN FILTER MF0575806, MAIN FILTER MF0575807, SWIFT SF96018149W, SWIFT SF96018149WV, WIX D52A150TBV
Filter Media
304 SS WIRE
Height
8.19
Micron Rating
150
OD Bottom
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-8-150SS-HC-V
- Zoro #
- G722507259
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D141T150B, FILTREC D141T150BV, HY-PRO HP61L8149WB, HY-PRO HP61L8149WV, MAIN FILTER MF0575806, MAIN FILTER MF0575807, SWIFT SF96018149W, SWIFT SF96018149WV, WIX D52A150TBV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 150
- OD Bottom
- 3.15
- OD Top
- 3.15
- ID Top
- 1.69
- Collapse Pressure
- 3045
Dimensions
- Height
- 8.19
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.