HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D141T25A
- Mfr # PPL9600-8-25SS-V
- Zoro # G522464301
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH01473, FILTREC D141T25A, FILTREC D141T25AV, GRANCH BD06080425U, HY-PRO HP60L818WB, HY-PRO HP60L818WV, HY-PRO HP60L825WB, HY-PRO HP60L825WV, MAIN FILTER MF0058783, MAIN FILTER MF0058784, OMT CHP626T25XN, PUROLATOR/FACET 9600EAL203F2, PUROLATOR/F
Filter Media
304 SS WIRE
Height
8.31
Micron Rating
25
ID Top
1.7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9600-8-25SS-V
- Zoro #
- G522464301
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.31
Details
- Replaces OEM Part
- FILTER-X XH01473, FILTREC D141T25A, FILTREC D141T25AV, GRANCH BD06080425U, HY-PRO HP60L818WB, HY-PRO HP60L818WV, HY-PRO HP60L825WB, HY-PRO HP60L825WV, MAIN FILTER MF0058783, MAIN FILTER MF0058784, OMT CHP626T25XN, PUROLATOR/FACET 9600EAL203F2, PUROLATOR/F
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- ID Top
- 1.7
- Collapse Pressure
- 305
- OD Top
- 3.12
- OD Bottom
- 3.12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.