Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 9660P20A000V
- Mfr # PHY660-13-20P-V
- Zoro # G522495879
product price:Â
$
34.65
/ea
Sold in multiples of 2 for
$69.30
Key Features
Replaces OEM Part
HYDAC/HYCON 0660D020PHC, HYDAC/HYCON 0660D020PHCV, REXROTH 9660P20A000M, REXROTH 9660P20A000V
Filter Media
PAPER
Height
12.91
Micron Rating
20
OD Bottom
3.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY660-13-20P-V
- Zoro #
- G522495879
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HYDAC/HYCON 0660D020PHC, HYDAC/HYCON 0660D020PHCV, REXROTH 9660P20A000M, REXROTH 9660P20A000V
- Filter Media
- PAPER
- Micron Rating
- 20
- OD Bottom
- 3.56
- Beta Ratio 1
- 2/20/2026
- OD Top
- 3.56
- Collapse Pressure
- 435
- ID Top
- 1.9
Dimensions
- Height
- 12.91
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.