HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D141T500A
- Mfr # PPL9600-8-500SS-V
- Zoro # G622503054
product price:Â
$
83.89
/ea
Key Features
Replaces OEM Part
FILTREC D141T500A, FILTREC D141T500AV, MAIN FILTER MF0415903, MAIN FILTER MF0575811, SCHUPP HY20671, WIX D52A500TAV
Filter Media
304 SS WIRE
Height
8.31
Micron Rating
500
OD Bottom
3.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-8-500SS-V
- Zoro #
- G622503054
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D141T500A, FILTREC D141T500AV, MAIN FILTER MF0415903, MAIN FILTER MF0575811, SCHUPP HY20671, WIX D52A500TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 500
- OD Bottom
- 3.12
- Collapse Pressure
- 305
- ID Top
- 1.7
- OD Top
- 3.12
Dimensions
- Height
- 8.31
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.