Shop GATES
See all product information
Create Account
G1 Hydraulic Hose
- Mfr # 3G1 XREEL
- Zoro # G123544532
product price:Â
$
5.69
/ea
Sold in multiples of 440 for
$2,503.60
Key Features
Hose Length
440 ft
Hose Color
Black
Hose Tube Material
Nitrile
Min. Bend Radius (In.)
3 in
Reinforcement
1-Braid, Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3G1 XREEL
- Zoro #
- G123544532
- UPC #
- 072053211412
- Country of Origin
- Mexico
- Hose Color
- Black
- Hose Tube Material
- Nitrile
- Reinforcement
- 1-Braid, Wire
- Temp. Range
- -40 to 212 Degrees F
- Operating Pressure (PSI)
- 3625 psi
- Standards
- 1436 1SN R1; 853 1SN; 100R1
- Hose Cover Material
- Nitrile/PVC
Dimensions
- Hose Length
- 440 ft
- Min. Bend Radius (In.)
- 3 in
- Hose Outside Dia. (In.)
- 0.47 in
- Dash Size
- 3
- Hose Inside Dia.
- 3/16 in
Description
Global G1 hose is recommended for medium-pressure hydraulic lines and is compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.