
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D142GW10A
Mfr # PPL9600-13-10GW-V
Zoro # G922495035
product price:Â $57.49
/eaKey Features
Replaces OEM Part
FILTREC D142GW10A, FILTREC D142GW10AV, MAIN FILTER MF0058821, MAIN FILTER MF0058822, WIX D53A10GWAV
Height
12.96
Micron Rating
10
Filter Media
GLASS/WATER REMOVAL
Collapse Pressure
305
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PPL9600-13-10GW-V
Zoro #
G922495035
UPC #
-
Country of Origin
United States
Dimensions
Height
12.96
Details
Replaces OEM Part
FILTREC D142GW10A, FILTREC D142GW10AV, MAIN FILTER MF0058821, MAIN FILTER MF0058822, WIX D53A10GWAV
Micron Rating
10
Filter Media
GLASS/WATER REMOVAL
Collapse Pressure
305
OD Bottom
3.12
ID Top
1.7
OD Top
3.12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.