Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D152T10A
- Mfr # PSH3201-15-10SS-V
- Zoro # G822497665
product price:Â
$
376.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH01562, FILTREC D152T10A, FILTREC D152T10AV, HY-PRO HP32NL1510WB, HY-PRO HP32NL1510WV, MAIN FILTER MF0058983, MAIN FILTER MF0058984, MP FILTRI HP3203M10AN, MP FILTRI HP3203M10ANP01, MP FILTRI HP3203M10NA, MP FILTRI HP3203M10NAP01, MP FILTRI HP32
Filter Media
304 SS WIRE
Height
14.76
Micron Rating
10
OD Top
3.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH3201-15-10SS-V
- Zoro #
- G822497665
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01562, FILTREC D152T10A, FILTREC D152T10AV, HY-PRO HP32NL1510WB, HY-PRO HP32NL1510WV, MAIN FILTER MF0058983, MAIN FILTER MF0058984, MP FILTRI HP3203M10AN, MP FILTRI HP3203M10ANP01, MP FILTRI HP3203M10NA, MP FILTRI HP3203M10NAP01, MP FILTRI HP32
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- OD Top
- 3.16
- Collapse Pressure
- 305
- ID Top
- 1.6
- OD Bottom
- 3.16
Dimensions
- Height
- 14.76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.