Shop NATIONAL FILTERS

HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D154T60B

  • Mfr # PSH3201-6-60SS-HC-V
  • Zoro # G222493540

product price: 
$
153.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Part
FILTREC D154T60B, FILTREC D154T60BV, MAIN FILTER MF0575850, MAIN FILTER MF0575851, WIX D59A60TBV
Filter Media
304 SS WIRE
Height
5.51
Micron Rating
60
ID Top
1.58
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PSH3201-6-60SS-HC-V
Zoro #
G222493540
UPC #
-
Country of Origin
United States

Dimensions

Height
5.51

Details

Replaces OEM Part
FILTREC D154T60B, FILTREC D154T60BV, MAIN FILTER MF0575850, MAIN FILTER MF0575851, WIX D59A60TBV
Filter Media
304 SS WIRE
Micron Rating
60
ID Top
1.58
Collapse Pressure
3045
OD Top
3.07
OD Bottom
3.07

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.